Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 PIN RECP WALL

  • Mfr # CA3100E20A48PBF80

  • Zoro # G207543697


product price: $83.75
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Shielding
Yes
Endbell Type
Cable Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E20A48PBF80
Zoro #
G207543697
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Shielding
Yes
Endbell Type
Cable Clamp
Insert Material
Neoprene
Mounting Type
Wall - Rear Mount - Threaded Holes
Contact Plating
Silver
Sealing
IP67
Termination Method
Crimp
Grommet & Seals Material
Polychloroprene
Contacts Supplied
Yes
No. of Contacts
19
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Amperage Rating
22A
Service Rating
I
Contact Mating Life
500
Operating Voltage AC V RMS Max
200
Insert Arrangement
20A48
Contact Style
Pin
Crimp Wire Gauge
18,16
Operating Voltage DC
250
Orientation
Straight
Connector Style
Receptacle
Specification
VG95234
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.