
CAB 19C 1916 SKT PLUG
Mfr # CA3101E2214SBF42
Zoro # G507487783
product price: $80.39
/ea
Free Shipping & Returns
Key Features
Shielding
Yes
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Contacts Supplied
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA3101E2214SBF42
Zoro #
G507487783
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#15
Details
Shielding
Yes
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Contacts Supplied
Yes
Amperage Rating
22A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Service Rating
A
Contact Material
Copper Alloy
Insert Arrangement
22-14
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Insert Material
Neoprene
Connector Type
Circular
Shell Material
Aluminum Alloy
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
No. of Contacts
19
Contact Style
Pin
Specification
VG95234
Contact Mating Life
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.