Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 SKT PLUG

  • Mfr # CB62214SS

  • Zoro # G007488983


product price: $71.79
/ea

Key Features

Connector Style
Plug
Shielding
Yes
Operating Voltage AC V RMS Max
500
Connector Type
Circular
No. of Contacts
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62214SS
Zoro #
G007488983
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Connector Style
Plug
Shielding
Yes
Operating Voltage AC V RMS Max
500
Connector Type
Circular
No. of Contacts
19
Shell Color
Olive Drab
Operating Voltage DC
700
Insert Arrangement
22-14
Contact Mating Life
2000
Contact Material
Copper Alloy
Amperage Rating
22A
Shell Material
Aluminum Alloy
Termination Method
Solder
Contacts Supplied
Yes
Contact Style
Pin
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Material
Neoprene
Mounting Type
Cable
Sealing
No
Service Rating
A
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.