Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 SKT PLUG

  • Mfr # CB6E20A48SC

  • Zoro # G107489019


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Service Rating
I
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Operating Voltage DC
250
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB6E20A48SC
Zoro #
G107489019
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Service Rating
I
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Operating Voltage DC
250
Insert Material
Neoprene
No. of Contacts
19
Contact Style
Pin
Shielding
Yes
Mounting Type
Cable
Shell Color
Olive Drab
Amperage Rating
22A
Contact Mating Life
2000
Contact Material
Copper Alloy
Sealing
No
Insert Rotation/Keying
Normal
Connector Type
Circular
Contacts Supplied
Yes
Contact Plating
Silver
Connector Style
Plug
Grommet & Seals Material
Silicone
Operating Voltage AC V RMS Max
200
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type
Termination Method
Crimp
Insert Arrangement
20A48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.