Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 SKT PLUG

  • Mfr # CB6E2214SCAU

  • Zoro # G807488954


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Specification
MIL-DTL-5015 Type
No. of Contacts
19
Operating Voltage AC V RMS Max
500
Service Rating
A
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2214SCAU
Zoro #
G807488954
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Specification
MIL-DTL-5015 Type
No. of Contacts
19
Operating Voltage AC V RMS Max
500
Service Rating
A
Insert Material
Neoprene
Contacts Supplied
Yes
Insert Arrangement
22-14
Shell Color
Olive Drab
Connector Style
Plug
Contact Style
Pin
Sealing
No
Contact Material
Copper Alloy
Termination Method
Crimp
Connector Type
Circular
Shielding
Yes
Grommet & Seals Material
Silicone
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
700
Contact Plating
Gold
Mounting Type
Cable
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.