Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 SKT PLUG

  • Mfr # CB6E2214SS

  • Zoro # G807488695


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Service Rating
A
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Contacts Supplied
Yes
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2214SS
Zoro #
G807488695
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Service Rating
A
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Contacts Supplied
Yes
Connector Style
Plug
Contact Plating
Silver
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Grommet & Seals Material
Silicone
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Arrangement
22-14
Contact Material
Copper Alloy
Shielding
Yes
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Amperage Rating
22A
Termination Method
Solder
Sealing
No
Shell Color
Olive Drab
No. of Contacts
19
Shell Material
Aluminum Alloy
Contact Mating Life
2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.