Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 SKT RECP BOX

  • Mfr # CA3102E20A48SB04F0

  • Zoro # G307171585


product price: $34.99
/ea

Key Features

Insert Arrangement
20A48
No. of Contacts
19
Contacts Supplied
No
Contact Material
Copper Alloy
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E20A48SB04F0
Zoro #
G307171585
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Insert Arrangement
20A48
No. of Contacts
19
Contacts Supplied
No
Contact Material
Copper Alloy
Contact Mating Life
500
Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
Specification
VG95234
Sealing
IP67
Termination Method
Crimp
Contact Plating
Silver
Operating Voltage DC
250
Shell Color
Olive Drab
Connector Type
Circular
Mounting Type
Box - Rear Mount - Threaded Holes
Grommet & Seals Material
Polychloroprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Shell Material
Aluminum Alloy
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
0,75-1,50 mm2
Insert Material
Neoprene
Amperage Rating
22A
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.