Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 SKT RECP

  • Mfr # CA3100E20A48SB

  • Zoro # G107484137


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Orientation
Straight
Endbell Type
Cable Clamp
Specification
VG95234
Operating Voltage DC
250
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E20A48SB
Zoro #
G107484137
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Orientation
Straight
Endbell Type
Cable Clamp
Specification
VG95234
Operating Voltage DC
250
Amperage Rating
22A
Connector Style
Receptacle
No. of Contacts
19
Contact Style
Pin
Contact Material
Copper Alloy
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
200
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Mounting Type
Wall - Rear Mount - Thru Holes
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Contacts Supplied
Yes
Termination Method
Solder
Shell Material
Aluminum Alloy
Service Rating
I
Shell Plating
Olive Drab Cadmium
Insert Arrangement
20A48
Insert Material
Neoprene
Shielding
Yes
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.