Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 SKT RECP

  • Mfr # CA3100F20A48SBF80

  • Zoro # G307483879


product price: $70.15
/ea

Key Features

Operating Voltage DC
250
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
200
Sealing
IP67
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100F20A48SBF80
Zoro #
G307483879
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Operating Voltage DC
250
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
200
Sealing
IP67
Orientation
Straight
Insert Material
Neoprene
Contacts Supplied
Yes
Grommet & Seals Material
Polychloroprene
No. of Contacts
19
Service Rating
I
Specification
VG95234
Termination Method
Crimp
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
Contact Plating
Silver
Insert Arrangement
20A48
Amperage Rating
22A
Shell Color
Olive Drab
Shielding
Yes
Connector Style
Receptacle
Connector Type
Circular
Contact Material
Copper Alloy
Crimp Wire Gauge
18,16
Contact Style
Pin
Contact Mating Life
500
Mounting Type
Wall - Rear Mount - Threaded Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.