Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 SKT RECP

  • Mfr # CA3101F20A48SB01

  • Zoro # G507483860


product price: $73.45
/ea

Key Features

Crimp Wire Gauge
0,75-1,50 mm2
Insert Material
Neoprene
Contact Size
19#15
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101F20A48SB01
Zoro #
G507483860
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Crimp Wire Gauge
0,75-1,50 mm2
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
200
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
22A
Insert Arrangement
20A48
Contact Plating
Silver
Operating Voltage DC
250
Shell Color
Olive Drab
Contact Style
Pin
Contact Material
Copper Alloy
Sealing
IP67
Contact Mating Life
500
Specification
VG95234
Endbell Type
Threaded - UNEF - Ext
Connector Style
Receptacle
Termination Method
Crimp
Mounting Type
Cable
Connector Type
Circular
Orientation
Straight
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Service Rating
I
No. of Contacts
19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.