Zoro Homepage

CAB 19C 1916 SKT RECP

  • Mfr # CA3101F20A48SXB01

  • Zoro # G507483815


product price: $73.49
/ea

Key Features

Grommet & Seals Material
Polychloroprene
Service Rating
I
No. of Contacts
19
Insert Arrangement
20A48
Operating Voltage AC V RMS Max
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101F20A48SXB01
Zoro #
G507483815
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Grommet & Seals Material
Polychloroprene
Service Rating
I
No. of Contacts
19
Insert Arrangement
20A48
Operating Voltage AC V RMS Max
200
Contact Mating Life
500
Connector Style
Receptacle
Operating Voltage DC
250
Specification
VG95234
Sealing
IP67
Crimp Wire Gauge
0,75-1,50 mm2
Endbell Type
Threaded - UNEF - Ext
Shell Material
Aluminum Alloy
Mounting Type
Cable
Rotation Angle
80
Connector Type
Circular
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Amperage Rating
22A
Contact Plating
Silver
Termination Method
Crimp
Insert Rotation/Keying
X
Contact Material
Copper Alloy
Shielding
Yes
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.