Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 SKT RECP

  • Mfr # CA3102E20A48SB01

  • Zoro # G207483931


product price: $39.39
/ea

Key Features

Connector Style
Plug
Grommet & Seals Material
Polychloroprene
Insert Material
Neoprene
Contact Style
Pin
Contact Size
19#15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E20A48SB01
Zoro #
G207483931
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Connector Style
Plug
Grommet & Seals Material
Polychloroprene
Insert Material
Neoprene
Contact Style
Pin
Connector Type
Circular
Sealing
IP67
Mounting Type
Box - Front Mount - Thru Holes
Contact Material
Copper Alloy
Operating Voltage DC
250
Contact Plating
Silver
Operating Voltage AC V RMS Max
200
Contact Mating Life
500
Service Rating
I
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Shell Material
Aluminum Alloy
Insert Arrangement
20A48
Termination Method
Crimp
Shell Color
Olive Drab
Contacts Supplied
Yes
No. of Contacts
19
Specification
VG95234
Amperage Rating
22A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
0,75-1,50 mm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.