Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 SKT RECP

  • Mfr # CA3102E20A48SB04

  • Zoro # G107483871


product price: $45.75
/ea

Key Features

Shell Color
Olive Drab
Mounting Type
Box - Rear Mount - Threaded Holes
Contact Mating Life
500
Termination Method
Crimp
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E20A48SB04
Zoro #
G107483871
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Shell Color
Olive Drab
Mounting Type
Box - Rear Mount - Threaded Holes
Contact Mating Life
500
Termination Method
Crimp
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Service Rating
I
Insert Arrangement
20A48
Insert Material
Neoprene
Operating Voltage DC
250
Operating Voltage AC V RMS Max
200
Amperage Rating
22A
Connector Style
Receptacle
Specification
VG95234
Contact Style
Pin
Shell Material
Aluminum Alloy
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shielding
Yes
Crimp Wire Gauge
0,75-1,50 mm2
Contact Plating
Silver
No. of Contacts
19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.