Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 SKT RECP

  • Mfr # CA3102E20A48SBA232

  • Zoro # G607483722


product price: $59.25
/ea

Key Features

Operating Voltage AC V RMS Max
200
Connector Type
Connector Circular
Insert Material
Neoprene
No. of Contacts
19
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E20A48SBA232
Zoro #
G607483722
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Operating Voltage AC V RMS Max
200
Connector Type
Connector Circular
Insert Material
Neoprene
No. of Contacts
19
Amperage Rating
22A
Insert Arrangement
20A48
Operating Voltage DC
250
Termination Method
Solder
Contact Style
Pin
Connector Style
Receptacle
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.