Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 SKT RECP

  • Mfr # CA3102E20A48SBF80A176

  • Zoro # G707483769


product price: $65.15
/ea

Key Features

Connector Type
Circular
Amperage Rating
22A
Shielding
Yes
Connector Style
Plug
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E20A48SBF80A176
Zoro #
G707483769
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Connector Type
Circular
Amperage Rating
22A
Shielding
Yes
Connector Style
Plug
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Contact Plating
30 microinches Gold Plate
Operating Voltage AC V RMS Max
200
Contact Style
Pin
Shell Material
Aluminum Alloy
Crimp Wire Gauge
18,16
No. of Contacts
19
Contact Mating Life
500
Insert Material
Neoprene
Termination Method
Crimp
Grommet & Seals Material
Polychloroprene
Insert Arrangement
20A48
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Mounting Type
Box - Front Mount - Thru Holes
Contact Material
Copper Alloy
Sealing
IP67
Service Rating
I
Operating Voltage DC
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.