
CAB 19C 1916 SKT RECP
Mfr # CA3102E20A48SBF80A232
Zoro # G407483731
product price: $53.15
/eaKey Features
Connector Style
Receptacle
Mounting Type
Box Mount
Contact Style
Pin
Operating Voltage AC V RMS Max
200
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E20A48SBF80A232
Zoro #
G407483731
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#15
Details
Connector Style
Receptacle
Mounting Type
Box Mount
Contact Style
Pin
Operating Voltage AC V RMS Max
200
Insert Material
Neoprene
Operating Voltage DC
250
No. of Contacts
19
Insert Arrangement
20A48
Amperage Rating
22A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.