Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 SKT RECP

  • Mfr # CA3102E2214SB

  • Zoro # G807483829


product price: $42.65
/ea

Key Features

Contact Style
Pin
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
700
Termination Method
Solder
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2214SB
Zoro #
G807483829
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Contact Style
Pin
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
700
Termination Method
Solder
Specification
VG95234
Amperage Rating
22A
Contact Material
Copper Alloy
Insert Material
Neoprene
Insert Arrangement
22-14
Shielding
Yes
No. of Contacts
19
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Shell Color
Olive Drab
Connector Type
Circular
Connector Style
Receptacle
Service Rating
A
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Contact Mating Life
500
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.