Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 SKT RECP

  • Mfr # CA3102E2214SBF80

  • Zoro # G307482001


product price: $40.79
/ea

Key Features

Contacts Supplied
Yes
Amperage Rating
22A
Operating Voltage DC
700
Termination Method
Crimp
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2214SBF80
Zoro #
G307482001
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Contacts Supplied
Yes
Amperage Rating
22A
Operating Voltage DC
700
Termination Method
Crimp
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Sealing
IP67
Contact Plating
Silver
Shell Color
Olive Drab
Contact Style
Pin
Shielding
Yes
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Insert Arrangement
22-14
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
500
Crimp Wire Gauge
18,16
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Service Rating
A
No. of Contacts
19
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.