Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 SKT RECP

  • Mfr # CA3102E2214SWBF80

  • Zoro # G307481868


product price: $40.69
/ea

Key Features

Operating Voltage DC
700
Insert Arrangement
22-14
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
18,16
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2214SWBF80
Zoro #
G307481868
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Operating Voltage DC
700
Insert Arrangement
22-14
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
18,16
Contact Plating
Silver
Grommet & Seals Material
Polychloroprene
Service Rating
A
Shielding
Yes
Operating Voltage AC V RMS Max
500
Mounting Type
Box - Front Mount - Thru Holes
Contacts Supplied
Yes
Contact Style
Pin
Amperage Rating
22A
Specification
VG95234
No. of Contacts
19
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Insert Material
Neoprene
Connector Style
Receptacle
Connector Type
Circular
Sealing
IP67
Shell Material
Aluminum Alloy
Contact Mating Life
500
Insert Rotation/Keying
W
Shell Color
Olive Drab
Rotation Angle
80
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.