Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 SKT RECP

  • Mfr # CA3102E2214SZB

  • Zoro # G607481803


product price: $42.89
/ea

Key Features

Insert Arrangement
22-14
Termination Method
Solder
Grommet & Seals Material
Polychloroprene
Service Rating
A
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2214SZB
Zoro #
G607481803
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Insert Arrangement
22-14
Termination Method
Solder
Grommet & Seals Material
Polychloroprene
Service Rating
A
Connector Type
Circular
Sealing
IP67
Shell Color
Olive Drab
Mounting Type
Box - Front Mount - Thru Holes
Contact Plating
Silver
Shielding
Yes
No. of Contacts
19
Contact Mating Life
500
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Rotation Angle
280
Operating Voltage DC
700
Contacts Supplied
Yes
Insert Rotation/Keying
Z
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Specification
VG95234
Contact Style
Pin
Amperage Rating
22A
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.