Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 SKT RECP

  • Mfr # CB220A48S0

  • Zoro # G707481864


product price: $32.85
/ea

Key Features

No. of Contacts
19
Shell Color
Olive Drab
Service Rating
I
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB220A48S0
Zoro #
G707481864
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

No. of Contacts
19
Shell Color
Olive Drab
Service Rating
I
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Amperage Rating
22A
Termination Method
Crimp
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Operating Voltage DC
250
Contact Mating Life
2000
Insert Arrangement
20A48
Grommet & Seals Material
Silicone
Operating Voltage AC V RMS Max
200
Mounting Type
Box Mount
Contacts Supplied
No
Connector Style
Receptacle
Shielding
Yes
Sealing
No
Contact Style
Pin
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.