Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 SKT RECP

  • Mfr # CB220A48SC

  • Zoro # G107481822


product price: $46.45
/ea

Key Features

Contact Plating
Silver
Contact Size
19#15
Grommet & Seals Material
Silicone
Connector Type
Circular
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB220A48SC
Zoro #
G107481822
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Contact Plating
Silver
Grommet & Seals Material
Silicone
Connector Type
Circular
Amperage Rating
22A
Shielding
Yes
Contact Style
Pin
Insert Arrangement
20A48
Insert Rotation/Keying
Normal
No. of Contacts
19
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Sealing
No
Service Rating
I
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
200
Mounting Type
Box Mount
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Termination Method
Crimp
Contacts Supplied
Yes
Contact Material
Copper Alloy
Insert Material
Neoprene
Operating Voltage DC
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.