Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 SKT RECP

  • Mfr # CB220A48SSA232

  • Zoro # G907481893


product price: $49.79
/ea

Key Features

No. of Contacts
19
Shell Color
Black
Grommet & Seals Material
Silicone
Shielding
No
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB220A48SSA232
Zoro #
G907481893
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

No. of Contacts
19
Shell Color
Black
Grommet & Seals Material
Silicone
Shielding
No
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Shell Material
Aluminum Alloy
Service Rating
I
Operating Voltage AC V RMS Max
200
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
Yes
Connector Type
Circular
Contact Material
Copper Alloy
Termination Method
Solder
Contact Style
Pin
Insert Rotation/Keying
Normal
Insert Arrangement
20A48
Contact Plating
Silver
Sealing
No
Operating Voltage DC
250
Amperage Rating
22A
Shell Plating
Black Zinc Cobalt
Mounting Type
Box Mount
Connector Style
Receptacle
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.