Zoro Homepage

CAB 19C 1916 SKT RECP LINE

  • Mfr # CA3101E20A48SB

  • Zoro # G007482028


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Sealing
IP67
Insert Material
Neoprene
Contact Mating Life
500
Contact Plating
Silver
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E20A48SB
Zoro #
G007482028
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.