Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 SKT RECP LINE

  • Mfr # CB1E2214SS

  • Zoro # G607481988


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Grommet & Seals Material
Silicone
Connector Type
Circular
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1E2214SS
Zoro #
G607481988
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Contacts Supplied
Yes
Grommet & Seals Material
Silicone
Connector Type
Circular
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
Shell Material
Aluminum Alloy
Shielding
Yes
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Insert Arrangement
22-14
Connector Style
Receptacle
Contact Style
Pin
Service Rating
A
No. of Contacts
19
Sealing
No
Insert Material
Neoprene
Termination Method
Solder
Contact Plating
Silver
Contact Mating Life
2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.