Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 SKT RECP WALL

  • Mfr # CA3100E20A48SBF80F42

  • Zoro # G907482166


product price: $45.69
/ea

Key Features

Grommet & Seals Material
Polychloroprene
Connector Style
Receptacle
Contact Size
19#15
Shell Material
Aluminum Alloy
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E20A48SBF80F42
Zoro #
G907482166
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Grommet & Seals Material
Polychloroprene
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Amperage Rating
22A
Contact Style
Pin
Connector Type
Circular
Contact Plating
Silver
Service Rating
I
No. of Contacts
19
Contacts Supplied
Yes
Sealing
IP67
Termination Method
Crimp
Mounting Type
Wall - Rear Mount - Threaded Holes
Specification
VG95234
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
20A48
Operating Voltage AC V RMS Max
200
Contact Mating Life
500
Contact Material
Copper Alloy
Crimp Wire Gauge
18,16
Operating Voltage DC
250
Shielding
Yes
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.