Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 1C 10 SKT RECP BOX

  • Mfr # CA3102E227SBF80F0

  • Zoro # G407482178


product price: $30.79
/ea

Key Features

Contact Mating Life
500
Amperage Rating
245A
Contacts Supplied
No
Operating Voltage DC
1750
Insert Arrangement
22-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E227SBF80F0
Zoro #
G407482178
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Contact Mating Life
500
Amperage Rating
245A
Contacts Supplied
No
Operating Voltage DC
1750
Insert Arrangement
22-7
Shell Material
Aluminum Alloy
Insert Material
Neoprene
No. of Contacts
1
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
1250
Service Rating
E
Sealing
IP67
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Termination Method
Crimp
Contact Material
Copper Alloy
Contact Plating
Silver
Shielding
Yes
Connector Type
Circular
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.