Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 1C 10 SKT RECP

  • Mfr # CA3102E227SB01

  • Zoro # G407481874


product price: $53.65
/ea

Key Features

Insert Arrangement
22-7
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Contact Size
1#0
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E227SB01
Zoro #
G407481874
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Insert Arrangement
22-7
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Shell Color
Olive Drab
Termination Method
Crimp
Contact Style
Pin
No. of Contacts
1
Service Rating
E
Connector Type
Circular
Connector Style
Receptacle
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Contact Plating
Silver
Shell Material
Aluminum Alloy
Operating Voltage DC
1750
Operating Voltage AC V RMS Max
1250
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Contact Material
Copper Alloy
Contacts Supplied
Yes
Amperage Rating
245A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Crimp Wire Gauge
50,00 mm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.