Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 1C 10 SKT RECP

  • Mfr # CA3102E227SBF8005

  • Zoro # G607482381


product price: $65.85
/ea

Key Features

Contact Mating Life
500
Insert Material
Neoprene
Termination Method
Crimp
Contact Material
Copper Alloy
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E227SBF8005
Zoro #
G607482381
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Contact Mating Life
500
Insert Material
Neoprene
Termination Method
Crimp
Contact Material
Copper Alloy
Contact Style
Pin
Operating Voltage DC
1750
Connector Type
Circular
Sealing
IP67
Insert Arrangement
22-7
No. of Contacts
1
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Service Rating
E
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Mounting Type
Box - Rear Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Contact Plating
Silver
Grommet & Seals Material
Polychloroprene
Amperage Rating
245A
Operating Voltage AC V RMS Max
1250
Specification
VG95234

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.