Zoro Homepage

CAB 20C 2016 PIN PLUG

  • Mfr # CB6E2816PC

  • Zoro # G607537982


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Connector Type
Circular
Operating Voltage DC
700
Shielding
Yes
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2816PC
Zoro #
G607537982
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.