Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 20C 2016 PIN PLUG

  • Mfr # CB6T2816PC

  • Zoro # G307538029


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Contact Mating Life
2000
Contact Size
20#15
Contact Plating
Silver
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6T2816PC
Zoro #
G307538029
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

Operating Voltage DC
700
Contact Mating Life
2000
Contact Plating
Silver
Shielding
Yes
No. of Contacts
20
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Amperage Rating
22A
Contacts Supplied
Yes
Grommet & Seals Material
Silicone
Connector Style
Plug
Contact Material
Copper Alloy
Contact Style
Pin
Termination Method
Crimp
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
Sealing
No
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Service Rating
A
Insert Arrangement
28-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.