Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 20C 2016 PIN PLUG

  • Mfr # CB6TA2816PC

  • Zoro # G407538066


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Service Rating
A
Mounting Type
Cable
Shell Color
Olive Drab
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6TA2816PC
Zoro #
G407538066
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

Insert Material
Neoprene
Service Rating
A
Mounting Type
Cable
Shell Color
Olive Drab
Connector Type
Circular
Contact Plating
Silver
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Grommet & Seals Material
Silicone
Contact Mating Life
2000
Operating Voltage AC V RMS Max
500
No. of Contacts
20
Connector Style
Plug
Insert Arrangement
28-16
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Shielding
Yes
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Contact Style
Pin
Contact Material
Copper Alloy
Termination Method
Crimp
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.