Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 20C 2016 PIN RECP BOX

  • Mfr # CA3102E2816PB01

  • Zoro # G507542284


product price: $51.75
/ea

Key Features

Shielding
Yes
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
0,75-1,50 mm2
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2816PB01
Zoro #
G507542284
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

Shielding
Yes
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
0,75-1,50 mm2
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Insert Material
Neoprene
Sealing
IP67
Contact Mating Life
500
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Termination Method
Crimp
Connector Type
Circular
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
No. of Contacts
20
Contact Style
Pin
Specification
VG95234
Insert Arrangement
28-16
Contact Plating
Silver
Service Rating
A
Amperage Rating
22A
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.