Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 20C 2016 PIN RECP

  • Mfr # CA3100E2816PB

  • Zoro # G807542373


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
28-16
Connector Type
Circular
No. of Contacts
20
Mounting Type
Wall - Rear Mount - Thru Holes
Contact Size
20#15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3100E2816PB
Zoro #
G807542373
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

Insert Arrangement
28-16
Connector Type
Circular
No. of Contacts
20
Mounting Type
Wall - Rear Mount - Thru Holes
Sealing
IP67
Contact Mating Life
500
Operating Voltage DC
700
Specification
VG95234
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Contact Plating
Silver
Shell Material
Aluminum Alloy
Endbell Type
Cable Clamp
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Service Rating
A
Contacts Supplied
Yes
Connector Style
Plug
Shielding
Yes
Termination Method
Solder
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.