Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 20C 2016 PIN RECP

  • Mfr # CA3102E2816PBF80

  • Zoro # G407542438


product price: $51.75
/ea

Key Features

Shell Color
Olive Drab
Shielding
Yes
Operating Voltage DC
700
Contact Mating Life
500
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3102E2816PBF80
Zoro #
G407542438
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

Shell Color
Olive Drab
Shielding
Yes
Operating Voltage DC
700
Contact Mating Life
500
Sealing
IP67
Connector Type
Circular
Contact Plating
Silver
Specification
VG95234
Operating Voltage AC V RMS Max
500
Service Rating
A
Contacts Supplied
Yes
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
No. of Contacts
20
Shell Material
Aluminum Alloy
Termination Method
Crimp
Mounting Type
Box - Front Mount - Thru Holes
Grommet & Seals Material
Polychloroprene
Insert Arrangement
28-16
Connector Style
Receptacle
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
18,16
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.