Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 20C 2016 PIN RECP

  • Mfr # CA3102E2816SBF80F0

  • Zoro # G307542514


product price: $54.99
/ea

Key Features

No. of Contacts
20
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Contacts Supplied
No
Insert Arrangement
28-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2816SBF80F0
Zoro #
G307542514
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

No. of Contacts
20
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Contacts Supplied
No
Insert Arrangement
28-16
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Sealing
IP67
Amperage Rating
22A
Contact Mating Life
500
Termination Method
Crimp
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
A
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
18,16
Contact Plating
Silver
Connector Type
Circular
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Shell Color
Olive Drab
Contact Style
Pin
Specification
VG95234
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.