Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 20C 2016 SKT RECP

  • Mfr # CB0TA2816SC

  • Zoro # G007482578


product price: $180.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
20
Grommet & Seals Material
Silicone
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0TA2816SC
Zoro #
G007482578
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

No. of Contacts
20
Grommet & Seals Material
Silicone
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Contact Style
Pin
Service Rating
A
Contact Plating
Silver
Insert Arrangement
28-16
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
Insert Rotation/Keying
Normal
Sealing
No
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Connector Style
Receptacle
Connector Type
Circular
Shell Color
Olive Drab
Termination Method
Crimp
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Mating Life
2000
Shell Material
Aluminum Alloy
Shielding
Yes
Insert Material
Neoprene
Mounting Type
Wall - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.