Zoro Homepage

CAB 20C 2016 SKT RECP

  • Mfr # CB1E2816SC

  • Zoro # G107482614


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Contact Size
20#15
Contact Style
Pin
Insert Arrangement
28-16
Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1E2816SC
Zoro #
G107482614
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

Contact Style
Pin
Insert Arrangement
28-16
Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
A
Contacts Supplied
Yes
No. of Contacts
20
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Shielding
Yes
Shell Color
Olive Drab
Contact Plating
Silver
Amperage Rating
22A
Insert Material
Neoprene
Operating Voltage DC
700
Mounting Type
Cable
Connector Style
Receptacle
Connector Type
Circular
Sealing
No
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Grommet & Seals Material
Silicone
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.