Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 20C 2016 SKT RECP WALL

  • Mfr # CA3100E2816SBF80

  • Zoro # G807482396


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Sealing
IP67
Insert Arrangement
28-16
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2816SBF80
Zoro #
G807482396
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

Connector Type
Circular
Sealing
IP67
Insert Arrangement
28-16
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Specification
VG95234
Orientation
Straight
Endbell Type
Cable Clamp
Shell Color
Olive Drab
Crimp Wire Gauge
18,16
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
Operating Voltage DC
700
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
Silver
Contact Style
Pin
Contact Mating Life
500
Shielding
Yes
Shell Material
Aluminum Alloy
Mounting Type
Wall - Rear Mount - Threaded Holes
Insert Material
Neoprene
Service Rating
A
No. of Contacts
20
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.