Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 22 1816 412 SKT RECP

  • Mfr # CB1E2811SCAU

  • Zoro # G407482437


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Mounting Type
Cable
Contact Plating
Gold
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1E2811SCAU
Zoro #
G407482437
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Mounting Type
Cable
Contact Plating
Gold
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
Insert Material
Neoprene
Amperage Rating
22A & 41A
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Connector Style
Receptacle
Sealing
No
Insert Arrangement
28-11
Connector Type
Circular
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
No. of Contacts
22
Service Rating
A
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Contacts Supplied
Yes
Contact Mating Life
2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.