Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 22C 18 412 SKT RECP

  • Mfr # CB1E2811SC

  • Zoro # G107482478


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A & 41A
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1E2811SC
Zoro #
G107482478
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Shell Color
Olive Drab
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A & 41A
Shielding
Yes
Mounting Type
Cable
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
Contact Mating Life
2000
Contact Material
Copper Alloy
Sealing
No
Service Rating
A
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Insert Arrangement
28-11
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Contact Style
Pin
Insert Material
Neoprene
No. of Contacts
22
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.