Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 22C 1816 412 PIN PLUG

  • Mfr # CB6M2811PC

  • Zoro # G907537736


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Material
Aluminum Alloy
Contact Style
Pin
Sealing
No
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6M2811PC
Zoro #
G907537736
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Material
Aluminum Alloy
Contact Style
Pin
Sealing
No
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Service Rating
A
Specification
MIL-DTL-5015 Type
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Insert Material
Neoprene
Contacts Supplied
Yes
Grommet & Seals Material
Silicone
Insert Arrangement
28-11
Shell Color
Olive Drab
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Amperage Rating
22A & 41A
No. of Contacts
22
Contact Plating
Silver
Contact Mating Life
2000
Shielding
Yes
Connector Type
Circular
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.