Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 22C 1816 412 PIN RECP

  • Mfr # CA3100E2811PBF80

  • Zoro # G307542408


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall - Rear Mount - Threaded Holes
Insert Arrangement
28-11
Contact Material
Copper Alloy
Contact Style
Pin
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2811PBF80
Zoro #
G307542408
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Mounting Type
Wall - Rear Mount - Threaded Holes
Insert Arrangement
28-11
Contact Material
Copper Alloy
Contact Style
Pin
Connector Style
Plug
Contacts Supplied
Yes
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
700
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
A
Shell Color
Olive Drab
Orientation
Straight
Crimp Wire Gauge
18,16,14,12
Operating Voltage AC V RMS Max
500
Specification
VG95234
Shell Material
Aluminum Alloy
Endbell Type
Cable Clamp
Sealing
IP67
Shielding
Yes
Amperage Rating
22A & 41A
Termination Method
Crimp
Contact Mating Life
500
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
No. of Contacts
22
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.