Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 22C 1816 412 PIN RECP

  • Mfr # CA3101E2811PBF80

  • Zoro # G507542376


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Crimp Wire Gauge
18,16,14,12
Sealing
IP67
Shielding
Yes
Shell Material
Aluminum Alloy
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2811PBF80
Zoro #
G507542376
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Crimp Wire Gauge
18,16,14,12
Sealing
IP67
Shielding
Yes
Shell Material
Aluminum Alloy
Specification
VG95234
Connector Type
Circular
Mounting Type
Cable
Shell Color
Olive Drab
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Grommet & Seals Material
Polychloroprene
Endbell Type
Cable Clamp
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
22
Contact Mating Life
500
Insert Arrangement
28-11
Insert Material
Neoprene
Orientation
Straight
Service Rating
A
Operating Voltage DC
700
Amperage Rating
22A & 41A
Contact Plating
Silver
Contact Material
Copper Alloy
Termination Method
Crimp
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.