Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 22C 1816 412 PIN RECP

  • Mfr # CA3102E2811PB111

  • Zoro # G107542714


product price: $63.99
/ea

Key Features

Insert Arrangement
28-11
Operating Voltage DC
700
Shell Color
Olive Drab
Contact Plating
Silver
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2811PB111
Zoro #
G107542714
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Insert Arrangement
28-11
Operating Voltage DC
700
Shell Color
Olive Drab
Contact Plating
Silver
Contacts Supplied
Yes
Connector Style
Receptacle
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
A
Grommet & Seals Material
Polychloroprene
Contact Mating Life
500
Contact Material
Copper Alloy
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Rear Mount - Threaded Holes
No. of Contacts
22
Shielding
Yes
Shell Material
Aluminum Alloy
Amperage Rating
22A & 41A
Specification
VG95234
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Connector Type
Circular
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.