Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 22C 1816 412 PIN RECP

  • Mfr # CA3102E2811PZB

  • Zoro # G007542692


product price: $61.95
/ea

Key Features

Amperage Rating
22A & 41A
Rotation Angle
280
Contact Mating Life
500
Contact Size
18#15,4#25
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2811PZB
Zoro #
G007542692
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Amperage Rating
22A & 41A
Rotation Angle
280
Contact Mating Life
500
Contact Style
Pin
Insert Material
Neoprene
Contacts Supplied
Yes
Sealing
IP67
No. of Contacts
22
Termination Method
Solder
Contact Plating
Silver
Service Rating
A
Contact Material
Copper Alloy
Insert Rotation/Keying
Z
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Shielding
Yes
Insert Arrangement
28-11
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.