Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 22C 1816 412 PIN RECP

  • Mfr # CB02811PC

  • Zoro # G707542718


product price: $71.45
/ea

Key Features

Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Grommet & Seals Material
Silicone
Amperage Rating
22A & 41A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB02811PC
Zoro #
G707542718
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Grommet & Seals Material
Silicone
Amperage Rating
22A & 41A
Sealing
No
Mounting Type
Wall - Front Mount - Thru Holes
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Service Rating
A
Connector Type
Circular
Contact Plating
Silver
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Termination Method
Crimp
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Material
Copper Alloy
Insert Arrangement
28-11
Connector Style
Receptacle
Shell Color
Olive Drab
Shielding
Yes
No. of Contacts
22
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.