Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 22C 1816 412 PIN RECP

  • Mfr # CB0T2811PC

  • Zoro # G707542657


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Contact Size
18#15,4#25
Connector Style
Receptacle
Contact Material
Copper Alloy
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0T2811PC
Zoro #
G707542657
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Termination Method
Crimp
Connector Style
Receptacle
Contact Material
Copper Alloy
Insert Material
Neoprene
Sealing
No
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
Shielding
Yes
Operating Voltage DC
700
Amperage Rating
22A & 41A
Contact Plating
Silver
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type
Mounting Type
Wall - Front Mount - Thru Holes
Contacts Supplied
Yes
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Service Rating
A
Insert Arrangement
28-11
Contact Mating Life
2000
Shell Color
Olive Drab
No. of Contacts
22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.