Zoro Homepage

CAB 22C 1816 412 SKT PLUG

  • Mfr # CA3106E2811SXBF80

  • Zoro # G507487035


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
No. of Contacts
22
Connector Style
Plug
Mounting Type
Cable
Amperage Rating
22A & 41A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E2811SXBF80
Zoro #
G507487035
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Operating Voltage DC
700
No. of Contacts
22
Connector Style
Plug
Mounting Type
Cable
Amperage Rating
22A & 41A
Insert Arrangement
28-11
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.