CAB 22C 1816 412 SKT PLUG
Mfr # CA3108E2811SBF80
Zoro # G207486994
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Amperage Rating
22A & 41A
Contact Size
18#15,4#25
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3108E2811SBF80
Zoro #
G207486994
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18#15,4#25
Details
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Amperage Rating
22A & 41A
Insert Material
Neoprene
Insert Arrangement
28-11
Specification
MIL-DTL-5015 Type
No. of Contacts
22
Connector Style
Plug
Contact Style
Pin
Connector Type
Connector Circular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.